
1/2" Drive Impact Socket black oxide, Impct Sckt, Stan, 6 pt., 1/2"Drive, 1-7/16
Mfr # KTI-33146
Zoro # G7000688
product price: $11.65
/eaSold in multiples of 2 for $23.30
Key Features
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-33146
Zoro #
G7000688
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
1-7/16"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Socket Type
Short Impact
Material
Chrome Moly Steel
Description
Impct Sckt,Stan,6 pt.,1/2 In.Drive,1-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.