
1/2" Drive Impact Socket black oxide (Discontinued)
- Mfr # KTI-38134
- Zoro # G7025011
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-38134
Zoro #
G7025011
UPC #
00769622381347
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
34mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Socket Type
Short Impact
Category Type
Impact Socket
Description
Impact Socket,6Pnt,1/2 In.Dr,34mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.