
1/2" Drive Impact Socket black oxide, Stndrd 6 Pnt 1/2"Dr, 1
Mfr # KTI-33132
Zoro # G7026901
product price: $5.45
/eaSold in multiples of 3 for $16.35
Key Features
Size
1"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-33132
Zoro #
G7026901
UPC #
00769622331328
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
1"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Socket Type
Short Impact
Category Type
Impact Socket
Description
Stndrd 6 Pnt Impact Socket,1/2 In.Dr,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.