
1/2" Drive Impact Socket black oxide, Stndrd 6 Pnt 1/2"Dr, 11/16
Mfr # KTI-33122
Zoro # G7028073
product price: $4.65
/eaSold in multiples of 3 for $13.95
Key Features
Size
11/16"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-33122
Zoro #
G7028073
UPC #
00769622331229
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
11/16"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Material
Chrome Moly Steel
Socket Type
Short Impact
Description
Stndrd 6 Pnt Impact Socket,1/2 In.Dr,11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.