
1/2" Drive Impact Socket black oxide, Swivel 6 Pnt 1/2"Dr, 13/16
Mfr # KTI-33526
Zoro # G7028301
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Drive Size
1/2"
Size
13/16"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-33526
Zoro #
G7028301
UPC #
00769622335265
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
13/16"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Category Type
Impact Socket
Socket Type
Swivel
Description
Swivel 6 Pnt Impact Socket,1/2 In.Dr,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.