Zoro Homepage

1/2 in Drive, 19mm Metric Socket, 6 Points, 1/2 in. Dr, 19mm Hex

  • Mfr # KTI-28119

  • Zoro # G2669530


product price: $2.59
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 1/2 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-28119
Zoro #
G2669530
UPC #
769622281197
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
19mm
Overall Length
1 1/2 in
Socket Sizes
19mm
Socket Depth
Standard

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Tether Capable
Not Tether Capable
Socket Type
Standard
Drive Type
Square
Material
Chrome Vanadium
Category Type
Hex Socket
Output Type
6 pt
Standards
ANSI Standards
Features
High-Polish Chrome Finish, Which Protects The Tools From The Harsh Working Environments Found In Today's Workplace, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use
Tether Style
Not Tether Capable
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable

Description

Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards ANSI Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.