Zoro Homepage

1/2 in Drive Impact Socket black oxide, Deep 6Pt, 1/2 inDr, 30mm

  • Mfr # KTI-38230

  • Zoro # G7026000


product price: $11.59
/ea

Key Features

Drive Size
1/2"
Size
30mm
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-38230
Zoro #
G7026000
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
30mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Socket Type
Deep Impact
Material
Chrome Moly Steel

Description

Deep 6Pt Impact Socket,1/2 In.Dr,30mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.