Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1200 Lb Transmission Jack Low Profile

  • Mfr # KTIXD63515

  • Zoro # G906005977


product price: $503.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTIXD63515
Zoro #
G906005977
UPC #
769622909961
Country of Origin
China

Description

Low height: 7";High height: 31.5;Saddle tilt +/-10 degrees;Max lifting head size: 15-1/2" x 15-1/2";Chassis Dimension: 33" length; 19.7" wide;Built-in by-pass system to prevent ram from being over-extended;Meets or exceeds ASME PASE 2019 standards

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.