
1/4" Drive, 12mm Metric Socket, 6 Points, Standard 6Pt, Chrome 1/4"Dr, 12mm
Mfr # KTI-26112
Zoro # G7031223
product price: $1.69
/eaSold in multiples of 10 for $16.90
Key Features
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Features
High Polish, Heat Treated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-26112
Zoro #
G7031223
UPC #
00769622261120
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
12mm
Details
Item
Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard
Material
Chrome Vanadium Steel
Features
High Polish, Heat Treated
Description
Standard 6Pt Chrome Socket,1/4 In.Dr,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.