
1/4" Drive, 3/16" SAE Socket, 6 Points
Mfr # KTI-21206
Zoro # G7029272
product price: $2.55
/eaSold in multiples of 6 for $15.30
Key Features
Drive Size
1/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-21206
Zoro #
G7029272
UPC #
00769622212061
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
3/16"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Socket Type
Deep
Description
Deep Socket,6Pt,1/4 In.Dr,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.