1/4" Drive, 5/16" SAE Socket, 6 Points, Deep 6Pt, 1/4"Dr, 5/16

  • Mfr # KTI-21210

  • Zoro # G7029491


product price:  $4.29
/ea
Sold in multiples of 5 for $21.45

Key Features

Drive Size
1/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTI-21210
Zoro #
G7029491
UPC #
00769622212108
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
5/16"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Socket Type
Deep
Features
Heat Treated

Description

Deep Socket,6Pt,1/4 In.Dr,5/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.