Zoro Homepage

1/4" Drive, 5mm Metric Socket, 6 Points, Stan, 6 pt., 1/4"Drive, 5mm

  • Mfr # KTI-26105

  • Zoro # G7000310


product price: $2.75
/ea
Sold in multiples of 10 for $27.50

Key Features

Drive Size
1/4"
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-26105
Zoro #
G7000310
UPC #
00769622261052
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
5mm

Details

Item
Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Socket Type
Standard
Features
Heat Treated, High Polish

Description

Socket,Stan,6 pt.,1/4 In.Drive,5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.