
1/4" Drive, 6mm Metric Socket, 6 Points, Deep 6Pt, Chrome 1/4"Dr, 6mm (Discontinued)
- Mfr # KTI-26206
- Zoro # G7031479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-26206
Zoro #
G7031479
UPC #
00769622262066
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
6mm
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Material
Chrome Vanadium Steel
Features
Heat Treated, High Polish
Description
Deep 6Pt Chrome Socket,1/4 In.Dr,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.