Zoro Homepage

1/4" Drive, 7/32" SAE Socket, 6 Points, Stnd 6Pt, 1/4"Dr, 7/32

  • Mfr # KTI-21107

  • Zoro # G7029963


product price: $2.35
/ea
Sold in multiples of 10 for $23.50

Key Features

Drive Size
1/4"
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-21107
Zoro #
G7029963
UPC #
00088020713124
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
7/32"

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Regular
Material
Chrome Vanadium Steel

Description

Stnd Socket,6Pt,1/4 In.Dr,7/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.