
1/4" Drive, 7mm Metric Socket, 6 Points, Chrome, Deep, 6 pt., 1/4"Drive, 7mm
Mfr # KTI-26207
Zoro # G7000417
product price: $3.49
/eaSold in multiples of 5 for $17.45
Key Features
Drive Size
1/4"
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-26207
Zoro #
G7000417
UPC #
00769622262073
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
7mm
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Material
Chrome Vanadium Steel
Features
Heat Treated, High Polish
Description
Socket,Chrome,Deep,6 pt.,1/4 In.Drive,7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.