
1/4" Drive, 8mm Metric Socket, 6 Points, Chrome, Deep, 6 pt., 1/4"Drive, 8mm
Mfr # KTI-26208
Zoro # G7000520
product price: $2.55
/eaSold in multiples of 5 for $12.75
Key Features
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Features
High Polish, Heat Treated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-26208
Zoro #
G7000520
UPC #
00076962226208
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
8mm
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Material
Chrome Vanadium Steel
Features
High Polish, Heat Treated
Description
Socket,Chrome,Deep,6 pt.,1/4 In.Drive,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.