Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Socket Adapter, SAE

  • Mfr # KTI-21055

  • Zoro # G7030849


product price: $2.15
/ea
Sold in multiples of 7 for $15.05

Key Features

SAE or Metric
SAE
Output Drive Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-21055
Zoro #
G7030849
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Output Drive Size
3/8"

Details

Item
Socket Adapter
SAE or Metric
SAE

Description

Chrm Socket Adapter,1/4 In.Fmle to 3/8 In.Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.