Zoro Homepage

1/4" Drive, T30 Torx(R) Socket, Internal Torx 1/4"Dr, T-30

  • Mfr # KTI-21630

  • Zoro # G7030228


product price: $2.99
/ea
Sold in multiples of 5 for $14.95

Key Features

Drive Size
1/4"
Size
T30
Finish
Satin
SAE or Metric
Torx(R)
Socket Type
Internal Torx Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-21630
Zoro #
G7030228
UPC #
00076962221630
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
T30

Details

Item
Torx Bit Socket
Finish
Satin
SAE or Metric
Torx(R)
Socket Type
Internal Torx Bit
Material
Alloy steel

Description

Internal Torx Socket,1/4 In.Dr, T-30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.