Zoro Homepage

1/4 in; 3/8 in Drive Socket Set, 10 pcs

  • Mfr # KTI22671

  • Zoro # G403773263


product price: $44.95
/ea

Key Features

Drive Size
1/4 in; 3/8 in
Number of Pieces
10
Includes
E-5, E-6, E-7, E-8, E-10, E-12, E-14, E-16, E-18, E-20 Sockets
Features
Rugged; Heat Treated
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI22671
Zoro #
G403773263
UPC #
769622226716
Country of Origin
China

Dimensions

Drive Size
1/4 in; 3/8 in

Details

Item
Socket Set
Number of Pieces
10
Includes
E-5, E-6, E-7, E-8, E-10, E-12, E-14, E-16, E-18, E-20 Sockets
Features
Rugged; Heat Treated
Material
Chrome Vanadium Steel
Finish
Chrome

Description

Features and Benefits
  • Chrome vanadium, heat treated alloy steel
  • Vinyl case for storage
  • Available for individual purchase
  • Laser engraved for quick identification
  • Made in the U.S.A.
This 10 piece set includes sizes: 1/4" drive: E-5, E-6, E7 and E8; 3/8" drive: E-10, E-12, E-14, E-16, E-18, E-20.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.