
14" L Cast Iron Pipe Wrench, 14"
Mfr # KTI-49014
Zoro # G7036178
product price: $24.85
/eaKey Features
Overall Length
14"
Handle Material
Cast Iron
Features
Constructed From the Highest Grade Cast Iron, Forged and Heat Treated to Ensure Maximum Durability; Tough Red Enamel Finish; Tool is Strong and Versatile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-49014
Zoro #
G7036178
UPC #
-
Country of Origin
China
Dimensions
Overall Length
14"
Details
Item
Pipe Wrench,14"
Handle Material
Cast Iron
Features
Constructed From the Highest Grade Cast Iron, Forged and Heat Treated to Ensure Maximum Durability; Tough Red Enamel Finish; Tool is Strong and Versatile
Description
Pipe Wrench,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.