Zoro Homepage

18" L Cast Iron Pipe Wrench, 18"

  • Mfr # KTI-49018

  • Zoro # G7037237


product price: $28.75
/ea

Key Features

Overall Length
18"
Handle Material
Cast Iron
Features
Constructed From the Highest Grade Cast Iron, Forged and Heat Treated to Ensure Maximum Durability; Tough Red Enamel Finish; Tool is Strong and Versatile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-49018
Zoro #
G7037237
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18"

Details

Item
Pipe Wrench,18"
Handle Material
Cast Iron
Features
Constructed From the Highest Grade Cast Iron, Forged and Heat Treated to Ensure Maximum Durability; Tough Red Enamel Finish; Tool is Strong and Versatile

Description

Pipe Wrench,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.