Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Ton Transmission Jack

  • Mfr # KTIXD63517

  • Zoro # G006005976


product price: $1,141.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTIXD63517
Zoro #
G006005976
UPC #
769622909978
Country of Origin
China

Description

Low height: 8.3";High height: 37.4";Saddle tilt +/-25 degrees;Max lifting head size: 16.14'' x 20.87" (410 x 530mm) ;Chassis Dimension: 43.5 length; 26" wide;Built-in by-pass system to prevent ram from being over-extended;Meets or exceeds ASME PASE 2019 standards

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.