24" L 3-1/2" Cap. Aluminum Aluminum Pipe Wrench, 3-1/2" Cap, 24"

  • Mfr # KTI-49124

  • Zoro # G7038503


product price:  $45.69
/ea

Key Features

Overall Length
24"
Jaw Capacity
3-1/2"
Handle Material
Aluminum
Material
Forged steel
Features
Weighs 40% Less than its Cast Iron Counterpart; Easier to Handle and Causes Less Hand Fatigue and Arm Stress; Features Strong Hardened Jaws, Nuts and Teeth, and Drop Forged Steel Jaws; A Versatile Head Design Provides a Flat Surface for Hammering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-49124
Zoro #
G7038503
UPC #
-
Country of Origin
China

Dimensions

Overall Length
24"

Details

Item
Aluminum Pipe Wrench, 3-1/2" Cap,24"
Jaw Capacity
3-1/2"
Handle Material
Aluminum
Material
Forged steel
Features
Weighs 40% Less than its Cast Iron Counterpart; Easier to Handle and Causes Less Hand Fatigue and Arm Stress; Features Strong Hardened Jaws, Nuts and Teeth, and Drop Forged Steel Jaws; A Versatile Head Design Provides a Flat Surface for Hammering

Description

Aluminum Pipe Wrench, 3-1/2 In. Cap,24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.