Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive, 1-3/4" SAE Socket, 6 Points

  • Mfr # KTI-24156

  • Zoro # G7000277


product price: $9.49
/ea

Key Features

Drive Size
3/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-24156
Zoro #
G7000277
UPC #
00728282491223
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
1-3/4"

Details

Item
Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Material
Chrome Vanadium Steel
Features
Heat Treated, High Polish

Description

Socket,Chrome,Stan,6 pt.,3/4 In.Dr,1-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.