
3/4" Drive, 1-5/8" SAE Socket, 6 Points, Stndrd 6Pt, Chrome 3/4"Dr, 1-5/8
Mfr # KTI-24152
Zoro # G7041723
product price: $13.79
/eaSold in multiples of 2 for $27.58
Key Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Features
Heat Treated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-24152
Zoro #
G7041723
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1-5/8"
Details
Item
Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Socket Type
Standard
Features
Heat Treated
Description
Stndrd 6Pt Chrome Socket,3/4 In.Dr,1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.