
3/4" Drive, 1-7/16" Size, SAE Socket, 6 Points, Deep 6Pt, 3/4"Dr, 1-7/16
Mfr # KTI-34246
Zoro # G7041680
product price: $20.59
/eaKey Features
Drive Size
3/4"
Size
1-7/16"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-34246
Zoro #
G7041680
UPC #
00769622342461
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1-7/16"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Material
Chrome Moly Steel
Socket Type
Deep Impact
Description
Deep 6Pt Impact Socket,3/4 In.Dr,1-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.