Zoro Homepage

3/4" Drive, 2" SAE Socket, 6 Points, Stndrd 6Pt, Chrome 3/4"Dr, 2

  • Mfr # KTI-24164

  • Zoro # G7041839


product price: $14.25
/ea

Key Features

Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Features
Heat Treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-24164
Zoro #
G7041839
UPC #
00769622241641
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
2"

Details

Item
Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Socket Type
Standard
Features
Heat Treated

Description

Stndrd 6Pt Chrome Socket,3/4 In.Dr,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.