
3/4" Drive 90 Geared Teeth Ratchet, 3/4" Drive, Chrome
Mfr # KTI-24090
Zoro # G7000073
product price: $34.15
/eaKey Features
Drive Size
3/4"
Number of Geared Teeth
90
Overall Length
19-7/8"
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-24090
Zoro #
G7000073
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Overall Length
19-7/8"
Details
Item
Ratchet,3/4" Drive
Number of Geared Teeth
90
Finish
Chrome
Description
The K Tool International KTI-24090 19-7/8" Hand Ratchet is designed to be used in tight spaces. It features a 3/4" drive size and has an overall length of 19 7/8". The chrome hand ratchet comes with 90 geared teeth for extra power. Its total length measures 19 7/8", making it ideal for use in tight spaces. This 3/4" drive ratchet weighs 0.9 lb.. Whether you're working on your car or doing repairs around the house, the K Tool International KTI-24090 19 7/8" Hand Ratchet will help make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.