Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive Impact Socket black oxide, Deep 6Pt, 3/4"Dr, 1-9/16

  • Mfr # KTI-34250

  • Zoro # G7041750


product price: $23.45
/ea

Key Features

Drive Size
3/4"
Size
1-9/16"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-34250
Zoro #
G7041750
UPC #
00769622342508
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
1-9/16"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Socket Type
Deep Impact
Material
Chrome Moly Steel
Category Type
Impact Socket

Description

Deep 6Pt Impact Socket,3/4 In.Dr,1-9/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.