Zoro Homepage

3/4" Drive Impact Socket black oxide, Hex Budd Wheel Impact Socket

  • Mfr # KTI-34027

  • Zoro # G7041601


product price: $31.39
/ea

Key Features

Drive Size
3/4"
Size
13/16" x 1-1/2"
SAE or Metric
SAE
Number of Points
4
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-34027
Zoro #
G7041601
UPC #
00769622340276
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
13/16" x 1-1/2"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
4
Finish
black oxide
Socket Type
Budd wheel Impact
Material
Chrome Moly Steel
Category Type
Hex Socket

Description

Hex Budd Wheel Impact Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.