3/4" Drive Impact Socket black oxide, Impct Sckt, Stan, 6 pt., 3/4"Drive, 1-5/16

  • Mfr # KTI-34142

  • Zoro # G7001038


product price: $9.99
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-34142
Zoro #
G7001038
UPC #
00769622341426
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
1-5/16"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Socket Type
Short Impact

Description

Impct Sckt,Stan,6 pt.,3/4 In.Drive,1-5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.