
3/4 in Drive Ratchet, High Polish Chrome
Mfr # KTI24090
Zoro # G604040362
product price: $80.59
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Overall Length
19-1/2 in
Finish
High Polish Chrome
Material
Chrome Vanadium Steel
Features
Non-slip Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI24090
Zoro #
G604040362
UPC #
769622240903
Country of Origin
China
Dimensions
Drive Size
3/4 in
Overall Length
19-1/2 in
Details
Item
Ratchet
Finish
High Polish Chrome
Material
Chrome Vanadium Steel
Features
Non-slip Grip
Description
Features and Benefits:
- Push button release
- High polish chrome finish, chrome vanadium steel, premium gears
- 19-7/8" in length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.