
3/8" Drive, 1-5/16" Size, SAE Socket, 6 Points
Mfr # KTI-35142
Zoro # G7060413
product price: $20.99
/eaKey Features
Drive Size
3/8"
SAE or Metric
SAE
Number of Points
6
Finish
Dark Molly Steel
Socket Type
Short Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-35142
Zoro #
G7060413
UPC #
00769622351425
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
1-5/16"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Dark Molly Steel
Socket Type
Short Impact
Material
Chrome Moly Steel
Category Type
Impact Socket
Description
Socket 1 In. Drive Impact Short 1-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.