
3/8" Drive, 1" SAE Socket, 6 Points, Standard, 3/8" Drive, 6 pt., 1
Mfr # KTI-22132
Zoro # G6999577
product price:Â $3.29
/ea
Sold in multiples of 4 for $13.16
Key Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Features
Heat Treated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KTI-22132
Zoro #
G6999577
UPC #
00769622221322
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
1"
Details
Item
Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Regular
Material
Chrome Vanadium Steel
Features
Heat Treated
Description
Socket,Standard,3/8 In. Drive,6 pt.,1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.