
3/8" Drive, 11/16" SAE Socket, 12 Points, Deep 12Pt, 11/16", 3/8"Dr
Mfr # KTI-22422
Zoro # G7042697
product price: $5.39
/eaSold in multiples of 4 for $21.56
Key Features
Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-22422
Zoro #
G7042697
UPC #
00769622224224
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
11/16"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Material
Chrome Vanadium Steel
Features
Heat Treated
Description
Deep Socket, 12Pt, 11/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.