
3/8" Drive, 11mm Metric Socket, 6 Points, Deep 6Pt, Chrome 3/8"Dr, 11mm
Mfr # KTI-27211
Zoro # G7046879
product price: $5.29
/eaSold in multiples of 5 for $26.45
Key Features
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-27211
Zoro #
G7046879
UPC #
00769622272119
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
11mm
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Material
Chrome Vanadium Steel
Description
Deep 6Pt Chrome Socket,3/8 In.Dr,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.