
3/8" Drive, 12mm Size, Metric Socket, 6 Points, Swvl Deep 6Pt, 3/8"Dr, 12mm
Mfr # KTI-37412
Zoro # G7047317
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Drive Size
3/8"
SAE or Metric
Metric
Number of Points
6
Socket Type
Swivel Deep Impact
Material
Chrome Moly Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-37412
Zoro #
G7047317
UPC #
00769622374127
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
12mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Swivel Deep Impact
Material
Chrome Moly Steel
Category Type
Impact Socket
Description
Swvl Deep 6Pt Impact Socket,3/8 In.Dr,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.