Zoro Homepage

3/8" Drive, 13/16" SAE Socket, 12 Points, Deep 12Pt, 13/16", 3/8"Dr

  • Mfr # KTI-22426

  • Zoro # G7042721


product price: $5.29
/ea
Sold in multiples of 3 for $15.87

Key Features

Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-22426
Zoro #
G7042721
UPC #
00769622224262
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
13/16"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Material
Chrome Vanadium Steel
Features
Heat Treated, High Polish

Description

Deep Socket, 12Pt, 13/16 In.,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.