3/8" Drive, 13/16" SAE Socket, 6 Points, Standard 6Pt, 13/16", 3/8"Dr
- Mfr # KTI-22126
- Zoro # G7044462
product price:Â
$
1.59
/ea
Sold in multiples of 10 for
$15.90
Key Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome Vanadium Steel
Features
High Polish, Heat Treated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-22126
- Zoro #
- G7044462
- UPC #
- 00769622221261
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Size
- 13/16"
Details
- Item
- Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 6
- Material
- Chrome Vanadium Steel
- Socket Type
- Regular
- Features
- High Polish, Heat Treated
Description
Standard Socket,6Pt,13/16 In.,3/8 In.Dr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.