Shop GENIUS TOOLS
Create Account
-8mm L-Shaped Hex Wrench 100mmL
- Mfr # 571080
- Zoro # G523581403
product price:Â
$
2.78
/ea
Sold in multiples of 3 for
$8.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571080
- Zoro #
- G523581403
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 8mm Drive 100mm Length Durable Steel Precision Hand Tool - 571080, Hex Key Hand Tool This 8mm L-shaped hex wrench (SKU: 571080) is built for precise fastening and consistent torque control in professional service environments. The 100mm overall length provides a compact profile while maintaining practical reach and leverage for hex fasteners. Manufactured from chromium-vanadium steel alloy and finished for anti-corrosive performance, it is designed to hold up to repeated, heavy use. Size markings are stamped for quick identification, supporting cleaner tool organization and faster selection on the job. Key Benefits 8mm L-shaped hex key supports accurate fastening with reliable control. 100mm overall length balances reach, leverage, and compact tool storage. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Heat treated through oil quenching for tough exterior and strong core. Stamped size identification stays legible for faster selection and organization. Designed and made for professional technicians, this hex wrench is built to perform over a lifetime of heavy use. Its material strength, heat-treated construction, and permanent size marking make it a dependable choice when you need consistent fit and durability on 8mm hex applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.