
3/8" Drive, 13/16" SAE Socket, 6 Points, Spark Plug 6 pt., 3/8"Drive, 13/16
Mfr # KTI-22227
Zoro # G6999732
product price: $5.15
/eaSold in multiples of 4 for $20.60
Key Features
Drive Size
3/8"
Size
13/16"
Finish
Polished chrome
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-22227
Zoro #
G6999732
UPC #
00769622222275
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
13/16"
Details
Item
Spark Plug Socket
Finish
Polished chrome
SAE or Metric
SAE
Number of Points
6
Category Type
Spark Plug Socket
Material
Chrome Vanadium Steel
Socket Type
Spark Plug
Description
Spark Plug Socket,6 pt.,3/8 In.Drive,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.