
3/8" Drive, 15mm Metric, Socket, 12 Points, Chrome 3/8" Drive, 15mm, 12Pt
Mfr # KTI-27415
Zoro # G7054658
product price: $4.45
/eaSold in multiples of 4 for $17.80
Key Features
Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-27415
Zoro #
G7054658
UPC #
00769622274151
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
15mm
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Material
Chrome Vanadium Steel
Socket Type
Deep
Features
Heat Treated
Description
Chrome Socket, 3/8 In. Drive, 15mm,12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.