
3/8" Drive, 15mm Metric Socket, 12 Points, Chrome 3/8" Drive, 15mm, 12Pt
Mfr # KTI-27515
Zoro # G7054542
product price: $2.59
/eaSold in multiples of 6 for $15.54
Key Features
Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-27515
Zoro #
G7054542
UPC #
00769622275158
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
15mm
Details
Item
Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard
Material
Chrome Vanadium Steel
Description
Chrome Socket,3/8 In. Drive, 15mm, 12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.