
3/8" Drive, 16mm Metric Socket, Spline 3/8" Drive, Deep 16mm
Mfr # KTI-20316
Zoro # G7002401
product price:Â $3.19
/ea
Sold in multiples of 4 for $12.76
Key Features
Drive Size
3/8"
Size
16mm
Finish
High Polished Chrome Vanadium
SAE or Metric
Metric
Socket Type
Spline Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KTI-20316
Zoro #
G7002401
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
16mm
Details
Item
Spline Socket
Finish
High Polished Chrome Vanadium
SAE or Metric
Metric
Socket Type
Spline Standard
Material
Chrome Vanadium Steel
Description
Spline Socket,3/8 In. Drive,Deep 16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.