
3/8" Drive, 18mm Metric Socket, 6 Points, Standard 6Pt, Chrome Socket 18mm, 3/8"Dr
Mfr # KTI-27118
Zoro # G7045969
product price:Â $2.15
/ea
Sold in multiples of 6 for $12.90
Key Features
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Features
Heat Treated, High Polish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KTI-27118
Zoro #
G7045969
UPC #
00769622271181
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
18mm
Details
Item
Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard
Material
Chrome Vanadium Steel
Features
Heat Treated, High Polish
Description
Standard 6Pt Chrome Socket 18mm,3/8 In.Dr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.