
3/8" Drive, 18mm Metric Socket, 6 Points
Mfr # KTI-27218
Zoro # G7046912
product price: $4.99
/eaKey Features
Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-27218
Zoro #
G7046912
UPC #
00769622272188
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
18mm
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Socket Type
Deep
Features
Heat Treated, High Polish
Description
Deep 6Pt Chrome Socket,3/8 In.Dr,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.