
3/8" Drive, 18mm Size, Metric Socket, 6 Points
Mfr # KTI-37118
Zoro # G7000983
product price: $3.49
/eaSold in multiples of 4 for $13.96
Key Features
Drive Size
3/8"
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-37118
Zoro #
G7000983
UPC #
00769622371188
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
18mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Socket Type
Standard Impact
Category Type
Impact Socket
Description
Impact Socket,Standard,6 pt.,3/8 In.Dr,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.