Zoro Homepage

3/8" Drive, 21mm Metric Socket, 12 Points, Chrome, Shallow, 3/8"Dr, 21mm

  • Mfr # KTI-27521

  • Zoro # G7000548


product price: $2.55
/ea
Sold in multiples of 7 for $17.85

Key Features

Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-27521
Zoro #
G7000548
UPC #
00769622275219
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
21mm

Details

Item
Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Material
Chrome Vanadium Steel
Socket Type
Standard

Description

Socket,Chrome,Shallow,12 pt.,3/8 In.Dr,21mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.