Zoro Homepage

3/8" Drive, 21mm Metric Socket, 6 Points, Standard 6Pt, Chrome Socket 21mm, 3/8"Dr

  • Mfr # KTI-27121

  • Zoro # G7045950


product price: $2.29
/ea
Sold in multiples of 7 for $16.03

Key Features

Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Features
Heat Treated, High Polish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-27121
Zoro #
G7045950
UPC #
00695641877687
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
21mm

Details

Item
Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Socket Type
Standard
Features
Heat Treated, High Polish

Description

Standard 6Pt Chrome Socket 21mm,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.