Zoro Homepage

3/8" Drive, 23mm Metric Socket, 6 Points, Chrome 3/8" Drive, 23mm, 6Pt

  • Mfr # KTI-27223

  • Zoro # G7054761


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-27223
Zoro #
G7054761
UPC #
00769622272232
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
23mm

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Material
Chrome Vanadium Steel

Description

Chrome Socket, 3/8 In. Drive, 23mm, 6Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.